Categories
Contactors
Counters
Control Relays
Disconnect Switches
Human Machine Interface
Industrial Accessories
I/O Modules
Manual Motor Controllers
Manual Motor Protectors
Overload Relays
Photocells
Programmable Logic Controllers
Sensors
Soft Starters
Starters
Process Controllers
Timers
Process Control
Flow Control
Solenoids
Valves
Inductive Proximity
Photoelectric Sensors
-
PAX2D000Red Lion Counters, PAX2 SeriesItem NumberPAX2D000MFG Item NumberPAX2D000SeriesPAX2Product DescriptionPAX2D DIGITALSpecifications
Specifications Number of Presets 1 Batch Counting No Backlight Yes Count Speed (Hz) 50,000 Hz Input Type Sinking (NPN)/Sourcing (PNP)/Magnetic/Contact Closure/TTL Output Type Optional Output Cards Scale Calibrator 0.0001-9.9999 Multiplier Communications Optional Communication Cards Lockout Yes Memory Nonvolatile RAM Mounting DIN - 1/8 Termination Screw Terminals NEMA Rating NEMA 4X IP Rating IP65 Temp Range (C) 0-50 °C AvailabilityOrder by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Shopping Options
Manufacturer
Product Series